Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE22L7/8UNFOMDCF
Zoro # G604260654
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 2,320 psi
- Application Gases, Oils
- Thread Size A 7/8-14UNF-2A
- Fitting Side A Connection Type SAE-ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE22L7/8UNFOMDCF
- Zoro # G604260654
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | 7/8-14UNF-2A |
Fitting Side B Tube Outer Diameter | 22 mm |
Overall Length | 33 mm |
Threading Size | 7/8-14UNF-2A |
For Tube Outside Diameter | 22 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Pressure | 2,320 psi |
Application | Gases, Oils |
Fitting Side A Connection Type | SAE-ORB |
Fitting Material | Steel |
System of Measurement | Metric |
Series | Ermeto DIN |
Fitting Shape | Adapter |
End Connection Type | Threaded |
For Tube OD | 22 mm |
Fitting Body Material | Steel |
Connection Type | SAE-ORB |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 22 mm, Maximum Operating Pressure 2,320 psi, Overall Length 33 mm, Specific Fitting Shape Straight Adapter, Thread Size A 7/8-14UNF-2A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3675 08 13)
- OATEY 1-1/2 in. x 1-1/2 in. Sink Drain Pipe Zinc Slip-Joint Nut (8033)
- HUSQVARNA BEARING, FLANGE, 2 HOLE MOUNT (504538701)
- JONES STEPHENS Fit-All Tank Lever CP Brass Arm (T01022)
- LEGRIS Metric Push-to-Connect Fitting (3118 08 13)
- THRIFCO PLUMBING #45 1/4 Inch x 1/4 Inch Brass Flare MIP Tee (6945004)
- EVERFLOW 3/8" Flare x 3/4" FIP Reducing Adapter Pipe Fitting; Brass (F46R-3834)
- THRIFCO PLUMBING #46 5/8 Inch X 3/4 Inch Brass Flare FIP Adapter (6946022)
- ANDERSON METALS 3/8 in. Flare in. Brass Pol Fitting (55205AMC AH)
- AIRWAY 1/2" Flare x O-Ring Boss 316 SS Male Connector (6400-0808SS)
- PARKER Short Nut, 45deg, Brass, Tube, 1/8 In., PK10 (41FS-2)
- Ermeto Flared Tube Fittings