Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE22L3/8NPTCFX
Zoro # G904260750
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 2,320 psi
- Thread Size A 3/8-18
- Application Gases, Oils
- Fitting Side A Connection Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE22L3/8NPTCFX
- Zoro # G904260750
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | 3/8-18 |
Fitting Side B Tube Outer Diameter | 22 mm |
Overall Length | 45 mm |
Threading Size | 3/8-18 |
For Tube Outside Diameter | 22 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Pressure | 2,320 psi |
Application | Gases, Oils |
Fitting Side A Connection Type | NPTF |
Fitting Material | Steel |
System of Measurement | Metric |
Series | Ermeto DIN |
Connection Type | NPTF |
Fitting Shape | Adapter |
Fitting Body Material | Steel |
For Tube OD | 22 mm |
End Connection Type | Threaded |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 22 mm, Maximum Operating Pressure 2,320 psi, Overall Length 45 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/8-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUR-EWS-RK)
- DIXON Cam and Groove, AL Coupler x FNPT, 2" (G200-D-AL)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU77)
- ELDON JAMES Y Connector, 1/2 In, PVC, PK5 (Y0-8NK)
- PARKER 5/8" Flare Brass Short Nut 10PK (41FS-10)
- LEGRIS Brass Metric Compression Fitting (0105 10 18)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 1/2 In. (FCAP-8)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-44)
- LEGRIS Metric Push-to-Connect Fitting (3144 04 04)
- FIROMATIC B104Cfxl 3/8" Flare X 1/4" Npt (B104CFXL)
- AIRWAY 1/2" Flare 316 SS Male Straight Union (2403-0808SS)
- Ermeto Flared Tube Fittings