Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE22L1NPTCFX
Zoro # G404260731
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 2,320 psi
- Overall Length 56 mm
- System of Measurement Metric
- Fitting Side A Connection Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE22L1NPTCFX
- Zoro # G404260731
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Overall Length | 56 mm |
Fitting Side B Tube Outer Diameter | 22 mm |
Thread Size A | 1-11 1/2 |
For Tube Outside Diameter | 22 mm |
Threading Size | 1-11 1/2 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Pressure | 2,320 psi |
System of Measurement | Metric |
Fitting Side A Connection Type | NPTF |
Series | Ermeto DIN |
Application | Gases, Oils |
Fitting Material | Steel |
Connection Type | NPTF |
For Tube OD | 22 mm |
Fitting Body Material | Steel |
End Connection Type | Threaded |
Fitting Shape | Adapter |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 22 mm, Maximum Operating Pressure 2,320 psi, Overall Length 56 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1-11 1/2, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1A1M2U1-150)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (5P840)
- PARKER Solenoid Valve Coil, 120/240VAC, 10V (PKC-1-120/240)
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 1/4" Pipe Size (706100-04)
- ANDERSON METALS Connector 1/4M Flare X1/4Mpt (754048-0404)
- PARKER 5/8" Flare x Solder Brass Adapter 10PK (43F-10-10)
- EVERFLOW 1/4" Flare x 1/2" FIP Reducing Adapter Pipe Fitting; Brass (F46R-1412)
- PARKER Male Elbow, Brass, Tube x MNPT, PK10 (159F-4-4)
- PARKER 5/8" Flare x MNPT Low Lead Brass 45 Degree Flare Elbow (L249F-10-6)
- THRIFCO PLUMBING #48 3/4 Inch x 3/4 Inch Brass Flare MIP Adapter (6948026)
- REVERSE THREAD Male Flare (QC-A2L-LH)
- Ermeto Flared Tube Fittings