Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE22L15/16UNOMDCF
Zoro # G204260672
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 2,320 psi
- Fitting Side B Tube Outer Diameter 22 mm
- Fitting Material Steel
- Series Ermeto DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE22L15/16UNOMDCF
- Zoro # G204260672
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 22 mm |
Thread Size A | 1 5/16-12UN-2A |
Overall Length | 34 mm |
For Tube Outside Diameter | 22 mm |
Threading Size | 1 5/16-12UN-2A |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Pressure | 2,320 psi |
Fitting Material | Steel |
Series | Ermeto DIN |
Application | Gases, Oils |
System of Measurement | Metric |
Fitting Side A Connection Type | SAE-ORB |
Connection Type | SAE-ORB |
Fitting Shape | Adapter |
Fitting Body Material | Steel |
End Connection Type | Threaded |
For Tube OD | 22 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 22 mm, Maximum Operating Pressure 2,320 psi, Overall Length 34 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1 5/16-12UN-2A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF Sioux Chief Mfg 6in. Cast Iron Strainer 846-S5PK (846-S5PK)
- PARKER 10-32 MNPT x 0.17" Barb Brass Male Connector (28-4-10X32)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 14", 2.2 GPM Flow Rate (BKF-HSPT-14-G)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1 in Pipe Size (817-010)
- PARKER 1/2" Copper Seal Bonnet PK 10 (3GF-8)
- ZORO SELECT Male Connector, 3/8 In., 1/4 In., PK10 (5RKZ1)
- PARKER 1/8" MNPS x 5/16" Flare Brass Connector 10PK (48IFHD-5-2)
- LEGRIS All Metal Push to Connect Fitting (3801 08 10)
- THRIFCO PLUMBING #42R 3/8 Inch x 1/4 Inch Brass Flare Coupling (4401109)
- PARKER Union Elbow, Brass, Tube, 1/2 In., PK10 (155F-8)
- PARKER Flare Fittings, Brass, 1-3/16 (661FHD-4-6)
- Ermeto Flared Tube Fittings