Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE22L11/16UNOMDCF
Zoro # G104260666
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Thread Size A 1 1/16-12UN-2A
- Maximum Operating Pressure 2,320 psi
- Application Gases, Oils
- Fitting Side A Connection Type SAE-ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE22L11/16UNOMDCF
- Zoro # G104260666
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | 1 1/16-12UN-2A |
Overall Length | 33 mm |
Fitting Side B Tube Outer Diameter | 22 mm |
For Tube Outside Diameter | 22 mm |
Threading Size | 1 1/16-12UN-2A |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Pressure | 2,320 psi |
Application | Gases, Oils |
Fitting Side A Connection Type | SAE-ORB |
System of Measurement | Metric |
Series | Ermeto DIN |
Fitting Material | Steel |
Fitting Shape | Adapter |
Fitting Body Material | Steel |
End Connection Type | Threaded |
Connection Type | SAE-ORB |
For Tube OD | 22 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 22 mm, Maximum Operating Pressure 2,320 psi, Overall Length 33 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1 1/16-12UN-2A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madera Youth Flowise 14"H El Wh, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2599.001.020)
- ELKAY Replacement Water Filter Cartridge, WaterSentry VII, 1.5 gpm, 1,500 gal, 9-1/2 in Overall Ht (51299C)
- COMPONENT HARDWARE DrainMaster/Quik-Flo Rotary Drain S/S (DSS-Y003)
- RINNAI Rack, Boiler Twh, Standard Height (RTBRACKA)
- PARKER Brass Metric Compression Fitting (0124 05 00)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-8)
- PARKER Flare Fittings, Brass, 2-1/32 (VS249F-6-4)
- MR. HEATER SOFT NOSE POL 1/4"" MPT X (F273762)
- LEGRIS All Metal Push to Connect Fitting (3802 56 00)
- THRIFCO PLUMBING #42R 1/2 Inch x 3/8 Inch Brass Flare Reducer Union (6942015)
- PARKER Union, 45 deg., Brass, Tube, 3/8 In., PK10 (42F-6)
- Ermeto Tube Fittings