Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE20SR1/2CFX
Zoro # G404260663
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Connection Type Compression
- Fitting Material Steel
- Fitting Side B Tube Outer Diameter 20 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE20SR1/2CFX
- Zoro # G404260663
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 20 mm |
Overall Length | 42 mm |
Thread Size A | G 1/2 A |
For Tube Outside Diameter | 20 mm |
Threading Size | G 1/2 A |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side B Connection Type | Compression |
Fitting Material | Steel |
System of Measurement | Metric |
Fitting Side A Connection Type | BSPP |
Maximum Operating Pressure | 5,801 psi |
Application | Gases, Oils |
Series | Ermeto DIN |
Connection Type | BSPP x Compression |
Fitting Shape | Adapter |
End Connection Type | Compression, Threaded |
For Tube OD | 20 mm |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 20 mm, Maximum Operating Pressure 5,801 psi, Overall Length 42 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 1/2 A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 3" FNPT Galvanized Reducer (2WJ50)
- K-FLEX USA 1-5/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068158)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79210)
- LEGEND VALVE 1/2" T-422 IPS GLOBE VALVE (103-113)
- PARKER Flare Fittings, Brass, 2-5/8 (VS249F-8-8)
- LEGRIS Metric Push-to-Connect Fitting (3166 08 14)
- PARKER Flare Fittings, Brass, 1-9/16 (L48F-10-6)
- EVERFLOW 1/2" Flare End Cap Pipe Fitting; Brass (F40-12)
- THRIFCO PLUMBING #39 5/16 Inch Brass Flare Plug 2/Pack (4401301)
- LEGRIS Metric Push-to-Connect Fitting (3175 12 14)
- ZORO SELECT Reducer, Low Lead Brass, 650 psi (704056-1006)
- Ermeto Flared Tube Fittings