Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE20S7/8UNFOMDCF
Zoro # G804260652
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Thread Size A 7/8-14UNF-2A
- System of Measurement Metric
- Maximum Operating Pressure 5,801 psi
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE20S7/8UNFOMDCF
- Zoro # G804260652
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | 7/8-14UNF-2A |
Overall Length | 42 mm |
Fitting Side B Tube Outer Diameter | 20 mm |
For Tube Outside Diameter | 20 mm |
Threading Size | 7/8-14UNF-2A |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
System of Measurement | Metric |
Maximum Operating Pressure | 5,801 psi |
Fitting Material | Steel |
Fitting Side A Connection Type | SAE-ORB |
Application | Gases, Oils |
Series | Ermeto DIN |
Fitting Body Material | Steel |
End Connection Type | Threaded |
Fitting Shape | Adapter |
Connection Type | SAE-ORB |
For Tube OD | 20 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 20 mm, Maximum Operating Pressure 5,801 psi, Overall Length 42 mm, Specific Fitting Shape Straight Adapter, Thread Size A 7/8-14UNF-2A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (468-030)
- WATTS Thermostatic Mixing Valve, 1 in. (LF1170-M2-US)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-6-2)
- KOHLER 26-13/16" L, Traditional, Metal, Traditional 24" Grab Bar (10542-S)
- EVERFLOW 5/8" Flare Union Pipe Fitting; Brass (F42-58)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 19)
- EVERFLOW 5/8" x 1/2" Flare Reducing Union Pipe Fitting; Brass (F42R-585812)
- PARKER 3/8" Copper Seal Bonnet PK 10 (3GF-6)
- PARKER Long Nut, 45deg, Brass, Tube, 3/16 In., PK10 (41FL-3)
- THRIFCO PLUMBING #42R 5/16 Inch x 1/4 Inch Flare Union (9442012)
- EVERFLOW 3/4" Flat Short Nut for Flare Pipe Fittings; Brass (F41S-34)
- Ermeto Flared Tube Fittings