Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE20S3/4UNFOMDCF
Zoro # G104260727
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side A Connection Type SAE-ORB
- Application Gases, Oils
- Fitting Side B Tube Outer Diameter 20 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE20S3/4UNFOMDCF
- Zoro # G104260727
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 20 mm |
Thread Size A | 3/4-16UNF-2A |
Overall Length | 42 mm |
Threading Size | 3/4-16UNF-2A |
For Tube Outside Diameter | 20 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side A Connection Type | SAE-ORB |
Application | Gases, Oils |
System of Measurement | Metric |
Series | Ermeto DIN |
Maximum Operating Pressure | 5,801 psi |
Fitting Material | Steel |
End Connection Type | Threaded |
Fitting Shape | Adapter |
Fitting Body Material | Steel |
For Tube OD | 20 mm |
Connection Type | SAE-ORB |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 20 mm, Maximum Operating Pressure 5,801 psi, Overall Length 42 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/4-16UNF-2A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3558)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 In (0500301759)
- KOHLER 33 (86125-BA)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/4" x 1/8" MNPT (ZUSA-PF-4609)
- LEGRIS Metric Push-to-Connect Fitting (3139 04 00)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Cap (704040-08)
- ANDERSON METALS Connector 3/8M Flare X1/4Mpt (754048-0604)
- EVERFLOW 1/2" Flare x 3/8" FIP Reducing Adapter Pipe Fitting; Brass (F46R-1238)
- LEGRIS Metric Push-to-Connect Fitting (3129 04 13)
- PARKER Male Connector, Low Lead Brass, 1/2 In. (L48F-8-4)
- LEGRIS Metric Push-to-Connect Fitting (3149 04 19)
- Ermeto Flared Tube Fittings