Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE18L3/8NPTCFX
Zoro # G904260644
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Gases, Oils
- System of Measurement Metric
- Overall Length 43 mm
- Fitting Side B Tube Outer Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE18L3/8NPTCFX
- Zoro # G904260644
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Overall Length | 43 mm |
Fitting Side B Tube Outer Diameter | 18 mm |
Thread Size A | 3/8-18 |
Threading Size | 3/8-18 |
For Tube Outside Diameter | 18 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Application | Gases, Oils |
System of Measurement | Metric |
Fitting Material | Steel |
Maximum Operating Pressure | 4,568 psi |
Fitting Side A Connection Type | NPTF |
Series | Ermeto DIN |
End Connection Type | Threaded |
Fitting Body Material | Steel |
Fitting Shape | Adapter |
Connection Type | NPTF |
For Tube OD | 18 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 18 mm, Maximum Operating Pressure 4,568 psi, Overall Length 43 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/8-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Pivotal TempAssure 17T Series H2Okinetic Shower Trim MB (T17T299-BL)
- B & K Ring Hanger Split Galv 1In (G72-100HC)
- THRIFCO PLUMBING #70 5/8 Inch Female Flare x 5/8 Inch Female Flare Swivel Union (4401170)
- JONES STEPHENS 1/2" x 1-1/2" Black Pipe Nipple (30515)
- LEGRIS All Metal Push to Connect Fitting (3666 60 62)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 12 17)
- LEGRIS Metric Push-to-Connect Fitting (3104 14 08)
- ALLSTAR 0.18 in. Inverted Flare Tee; Natural -0, 20PK (ALL50136-20)
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-4-4)
- LEGRIS All Metal Push to Connect Fitting (3609 56 18)
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-6-8)
- Ermeto Tube Fittings