Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE18L3/4UNFOMDCF
Zoro # G204260719
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Thread Size A 3/4-16UNF-2A
- Overall Length 31 mm
- Fitting Side B Tube Outer Diameter 18 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE18L3/4UNFOMDCF
- Zoro # G204260719
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | 3/4-16UNF-2A |
Overall Length | 31 mm |
Fitting Side B Tube Outer Diameter | 18 mm |
For Tube Outside Diameter | 18 mm |
Threading Size | 3/4-16UNF-2A |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
System of Measurement | Metric |
Application | Gases, Oils |
Fitting Material | Steel |
Maximum Operating Pressure | 4,568 psi |
Series | Ermeto DIN |
Fitting Side A Connection Type | SAE-ORB |
Fitting Shape | Adapter |
Fitting Body Material | Steel |
Connection Type | SAE-ORB |
End Connection Type | Threaded |
For Tube OD | 18 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 18 mm, Maximum Operating Pressure 4,568 psi, Overall Length 31 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/4-16UNF-2A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Nipple 1/4-in MPT Black Steel 3-1/2-in L Black (8700137006)
- SANITUBE Plate Flange Slip On 304, 3/4 (38SL4-075)
- KOHLER O-Ring And Bearing Kit (1240392)
- SPEAKMAN Eyewash Replacemnt Shroud Plastic Yellow (RPG10-0041)
- PARKER Male Elbow, 90deg, Brass, Tube x MNPT, PK10 (149F-8-12)
- EVERFLOW 5/8" Flare x 3/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-5838)
- PARKER 5/8" Copper Seal Bonnet PK 10 (3GF-10)
- WEATHERHEAD 1/4" Brass 90 Degree Elbow (402X4X4)
- THRIFCO PLUMBING #46 1/4 Inch Flare x 3/8 Inch FIP Brass Adapter (4401124)
- LEGRIS Metric Push-to-Connect Fitting (3149 08 17)
- THRIFCO PLUMBING #48 5/16 Inch x 1/4 Inch Brass Flare MIP Adapter (6948009)
- Ermeto Flared Tube Fittings