Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE18L3/4NPTCFX
Zoro # G204260665
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Material Steel
- System of Measurement Metric
- Overall Length 48 mm
- Thread Size A 3/4-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE18L3/4NPTCFX
- Zoro # G204260665
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Overall Length | 48 mm |
Thread Size A | 3/4-14 |
Fitting Side B Tube Outer Diameter | 18 mm |
Threading Size | 3/4-14 |
For Tube Outside Diameter | 18 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Material | Steel |
System of Measurement | Metric |
Fitting Side A Connection Type | NPTF |
Application | Gases, Oils |
Maximum Operating Pressure | 4,568 psi |
Series | Ermeto DIN |
Connection Type | NPTF |
Fitting Body Material | Steel |
For Tube OD | 18 mm |
End Connection Type | Threaded |
Fitting Shape | Adapter |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 18 mm, Maximum Operating Pressure 4,568 psi, Overall Length 48 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/4-14, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Brass Adapter Bushing (4401713)
- KOHLER Statement 3F Round Handshower Polished Chrome (26282-CP)
- CHICAGO VALVES AND CONTROLS 2", Cast Steel Class 150 Flanged Gate Valve (21411020)
- LEONARD VALVE Thermostatic Mixing Valve, 3/4 in Inlet (369-LF)
- ANDERSON METALS 1/2 in. Brass Flare Nut Forged Heavy, 10PK (04019-08)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-4)
- HOME IMPROVEMENT 0.75 in. dia. Brass Female Adapter (HO150917)
- AIRWAY 3/8" Flare x JIC 316 SS Tube Sleeve (0319-06SS)
- LEGRIS Metric Push-to-Connect Fitting (3166 08 14)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 10)
- PARKER Long Nut, 45deg, Brass, Tube, 3/16 In., PK10 (41FL-3)
- Ermeto Flared Tube Fittings