Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE18L1/2NPTCFX
Zoro # G304260657
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Material Steel
- Series Ermeto DIN
- Thread Size A 1/2-14
- Maximum Operating Pressure 4,568 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE18L1/2NPTCFX
- Zoro # G304260657
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Thread Size A | 1/2-14 |
Overall Length | 48 mm |
Fitting Side B Tube Outer Diameter | 18 mm |
For Tube Outside Diameter | 18 mm |
Threading Size | 1/2-14 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Material | Steel |
Series | Ermeto DIN |
Maximum Operating Pressure | 4,568 psi |
Application | Gases, Oils |
System of Measurement | Metric |
Fitting Side A Connection Type | NPTF |
End Connection Type | Threaded |
For Tube OD | 18 mm |
Connection Type | NPTF |
Fitting Body Material | Steel |
Fitting Shape | Adapter |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 18 mm, Maximum Operating Pressure 4,568 psi, Overall Length 48 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1/2-14, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (VRCGRN8WSK)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (469-060)
- ELDON JAMES Elbow, Thread To Barb, PVDC, 3/8 In, PK5 (L6-4NK)
- BEHRINGER Tube Clamp Kit, Pipe 1/2 In, Zinc-Plated (TW30840-PP)
- AIRWAY 1/4" x 5/16" Flare x FNPT SS Female Connector (2405-0504SS)
- PARKER 1/4" Flare x MNPS Brass 90 Degree Elbow 10PK (249IFHD-4-4)
- AIRWAY 1/2" JIC 316 SS Tube Nut (0318-08SS)
- PARKER 3/8" Flare Low Lead Brass Female Flare Connector (L66PLNF-6-6)
- PARKER 5/16" Inverted Flare x MNPS Brass Union Tee 10PK (244IFHD-5)
- LEGRIS All Metal Push to Connect Fitting (3805 04 10)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-8)
- Ermeto Flared Tube Fittings