Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE16SRCFX
Zoro # G504260693
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Gases, Oils
- Fitting Material Steel
- Thread Size A G 1/2 A
- Maximum Operating Pressure 5,801 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE16SRCFX
- Zoro # G504260693
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | G 1/2 A |
Overall Length | 37 mm |
Thread Size B | G 1/2 A |
Fitting Side B Tube Outer Diameter | 16 mm |
For Tube Outside Diameter | 16 mm |
Threading Size | G 1/2 A x G 1/2 A |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Application | Gases, Oils |
Fitting Material | Steel |
Maximum Operating Pressure | 5,801 psi |
System of Measurement | Metric |
Fitting Side A Connection Type | BSPP |
Fitting Side B Connection Type | Compression |
Series | Ermeto DIN |
End Connection Type | Compression, Threaded |
Connection Type | BSPP x Compression |
For Tube OD | 16 mm |
Fitting Shape | Adapter |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 16 mm, Maximum Operating Pressure 5,801 psi, Overall Length 37 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 1/2 A, Thread Size B G 1/2 A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Hub Deco Lvr Handle Pb (940-702V)
- PARKER 1" Compression Brass Ferrule (16 TZ-B)
- WASTEMAID 3/4 HP Compact Slim Garbage Disposal Anti-Jam and Corrosion Proof with Odor Protection (10-US-WM-458-SL-3B)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP220808W-PK10)
- LEGRIS Metric Push-to-Connect Fitting (3108 14 21)
- PARKER 5/8-18" Flare Brass Union Reducer 10PK (42F-6-5)
- LEGRIS Metric Push-to-Connect Fitting (3181 04 19)
- PARKER Flare Fittings, Brass, 2-5/16 (VS149F-8-6)
- PARKER 3/8" Flare Low Lead Brass Cap (L640F-6)
- WEATHERHEAD 1/8" x 5/16" Brass 90 Degree Elbow (402X5)
- GENERAC 3-8 in. Flare Adapter X 3-8 in. Compression Adapter (54822-0606)
- Ermeto Tube Fittings