Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE16S7/8UNFOMDCF
Zoro # G604260715
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Thread Size A 7/8-14UNF-2A
- Series Ermeto DIN
- Fitting Side A Connection Type SAE-ORB
- Application Gases, Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE16S7/8UNFOMDCF
- Zoro # G604260715
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | 7/8-14UNF-2A |
Overall Length | 37 mm |
Fitting Side B Tube Outer Diameter | 16 mm |
Threading Size | 7/8-14UNF-2A |
For Tube Outside Diameter | 16 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Series | Ermeto DIN |
Fitting Side A Connection Type | SAE-ORB |
Application | Gases, Oils |
System of Measurement | Metric |
Fitting Material | Steel |
Maximum Operating Pressure | 5,801 psi |
Fitting Body Material | Steel |
Fitting Shape | Adapter |
For Tube OD | 16 mm |
End Connection Type | Threaded |
Connection Type | SAE-ORB |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 16 mm, Maximum Operating Pressure 5,801 psi, Overall Length 37 mm, Specific Fitting Shape Straight Adapter, Thread Size A 7/8-14UNF-2A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (TEE200)
- ZORO SELECT 3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD7)
- ACORN CONTROLS Back Outlet Pushbutton Assembly, Hot (2566-051-001)
- ALFI BRAND 24" x 12" Brushed Gold PVD Stainless Steel Single Shelf Shower Niche (ABNP2412-BG)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10, Pipe Size (Fittings): 3/4" (149F-12-12)
- EVERFLOW 3/4" Flare x FIP Adapter Pipe Fitting; Brass (F46-34)
- EVERFLOW 1/2" Flare x 3/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1238)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (189PTC-6-6-6)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 08 00)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-6)
- REVERSE THREAD Male Flare (QC-A2L-LH)
- Ermeto Flared Tube Fittings