Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE16S3/4NPTCFX
Zoro # G204260726
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side A Connection Type NPTF
- Maximum Operating Pressure 5,801 psi
- Series Ermeto DIN
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE16S3/4NPTCFX
- Zoro # G204260726
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | 3/4-14 |
Overall Length | 56 mm |
Fitting Side B Tube Outer Diameter | 16 mm |
Threading Size | 3/4-14 |
For Tube Outside Diameter | 16 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side A Connection Type | NPTF |
Maximum Operating Pressure | 5,801 psi |
Series | Ermeto DIN |
Fitting Material | Steel |
System of Measurement | Metric |
Application | Gases, Oils |
Connection Type | NPTF |
Fitting Shape | Adapter |
For Tube OD | 16 mm |
End Connection Type | Threaded |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 16 mm, Maximum Operating Pressure 5,801 psi, Overall Length 56 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/4-14, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Faucet Mount Filter Cartridge (WFFMC300)
- LEGEND VALVE 1-1/2" BRONZE FEMALE ADAPTER (312-047)
- VIEGA 2" X 2" Press Low Lead Bronze Spring Check Valve (79060)
- THRIFCO PLUMBING 1-1/2 Inch x 7-1/2 Inch Long Plastic Tubular J-Bend with Nut & (4401663)
- ZORO SELECT 3/8" Low Lead Brass Female Coupling (704822-0606)
- EVERFLOW 1/2" Flare x FIP Adapter Pipe Fitting; Brass (F46-12)
- PARKER 3/4" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-12-12)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/8 In. (FCAP-6)
- AIRWAY 5/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-10SS)
- THRIFCO PLUMBING #48 5/16 Inch x 1/2 Inch Brass Flare MIP Adapter (6948011)
- ANDERSON METALS Coupling 1/4Flare X 1/4Fpt (754046-0404)
- Ermeto Flared Tube Fittings