Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE16S1/2NPTCFX
Zoro # G404260748
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Material Steel
- Fitting Side A Connection Type NPTF
- Thread Size A 1/2-14
- Fitting Side B Tube Outer Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE16S1/2NPTCFX
- Zoro # G404260748
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Thread Size A | 1/2-14 |
Fitting Side B Tube Outer Diameter | 16 mm |
Overall Length | 58 mm |
Threading Size | 1/2-14 |
For Tube Outside Diameter | 16 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Material | Steel |
Fitting Side A Connection Type | NPTF |
Maximum Operating Pressure | 5,801 psi |
Series | Ermeto DIN |
Application | Gases, Oils |
System of Measurement | Metric |
Fitting Shape | Adapter |
End Connection Type | Threaded |
Fitting Body Material | Steel |
Connection Type | NPTF |
For Tube OD | 16 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 16 mm, Maximum Operating Pressure 5,801 psi, Overall Length 58 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1/2-14, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND Matte Black Stainless Steel 16" Round Ultra-Thin Rain Shower Head (RAIN16R-BM)
- ZURN Z1399-HG - Faucet Lock (Z1399-HG)
- OATEY Outlet Box, Washing Machine, PEX 1960 (38473)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02027)
- PARKER Flare Fittings, Brass, 2 (VS159F-8-6)
- LEGRIS Metric Push-to-Connect Fitting (3183 04 00)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-10-12)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-8-12)
- PARKER Cap, Brass, Tube, 3/16 In., 3/8-24, PK10 (640F-3)
- LEGRIS Metric Push-to-Connect Fitting, Polymer (3151 04 00)
- EVERFLOW 1/2" Flat Short Nut for Flare Pipe Fittings; Brass (F41S-12)
- Ermeto Tube Fittings