Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE15LRCFX
Zoro # G104260659
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side A Connection Type BSPP
- Maximum Operating Pressure 3,625 psi
- System of Measurement Metric
- Fitting Side B Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE15LRCFX
- Zoro # G104260659
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Thread Size A | G 1/2 A |
Fitting Side B Tube Outer Diameter | 15 mm |
Overall Length | 29 mm |
Thread Size B | G 1/2 A |
For Tube Outside Diameter | 15 mm |
Threading Size | G 1/2 A x G 1/2 A |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side A Connection Type | BSPP |
Maximum Operating Pressure | 3,625 psi |
System of Measurement | Metric |
Fitting Side B Connection Type | Compression |
Fitting Material | Steel |
Series | Ermeto DIN |
Application | Gases, Oils |
For Tube OD | 15 mm |
Fitting Body Material | Steel |
Connection Type | BSPP x Compression |
Fitting Shape | Adapter |
End Connection Type | Compression, Threaded |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 15 mm, Maximum Operating Pressure 3,625 psi, Overall Length 29 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 1/2 A, Thread Size B G 1/2 A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" NOM C x 1-1/2" FNPT Copper Reducing Adapter (603R 2x11/2)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- ZURN Zurn 1.6 GPF Exposed Water Closet Valve (Z6000-WS1-YB-YC)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3320)
- PARKER 1/4" Flare x Solder Brass Adapter 10PK (43F-4-4)
- ZORO SELECT 3/8" Male Flare Low Lead Brass Plug (704039-06)
- EVERFLOW 1/4" Flare x 3/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1438)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/4" OD x 1/8" FNPT (ZUSA-TF-37FL-10)
- THRIFCO PLUMBING #49 5/8 Inch x 1/2 Inch Brass Flare MIP Elbow (6949024)
- LEGRIS Metric Push-to-Connect Fitting (3116 12 00)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-8-12)
- Ermeto Flared Tube Fittings