Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE15L3/8NPTCFX
Zoro # G004260704
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Thread Size A 3/8-18
- Application Gases, Oils
- Fitting Side B Tube Outer Diameter 15 mm
- Overall Length 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ermeto
- MFR # GE15L3/8NPTCFX
- Zoro # G004260704
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | 3/8-18 |
Fitting Side B Tube Outer Diameter | 15 mm |
Overall Length | 41 mm |
Threading Size | 3/8-18 |
For Tube Outside Diameter | 15 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Application | Gases, Oils |
Series | Ermeto DIN |
System of Measurement | Metric |
Fitting Material | Steel |
Fitting Side A Connection Type | NPTF |
Maximum Operating Pressure | 4,568 psi |
Fitting Shape | Adapter |
Connection Type | NPTF |
For Tube OD | 15 mm |
Fitting Body Material | Steel |
End Connection Type | Threaded |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 15 mm, Maximum Operating Pressure 4,568 psi, Overall Length 41 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/8-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP BRASSCRAFT MP 10PK BRS Toilet Bolt (403741)
- KOHLER Memoirs Robe Hook With Stately Design (492-BN)
- BECK 6" x 6" Black Pipe Nipple Sch 80 (0332660000)
- PROLINE 2 In. FIPS x 2 In. FIPS Brass Cast Iron Gate Valve (100-008)
- TEST PRODUCTS INTL Flare Fitting1/2 x 1/2 (FA-4)
- THRIFCO PLUMBING #39 5/16 Inch Brass Flare Plug 2/Pack (4401301)
- EVERFLOW 1/4" Flare Tee Pipe Fitting; Brass (F44-14)
- LEGRIS Metric Push-to-Connect Fitting (3188 06 00)
- PARKER 1/2" Flare x 5/8" MNPS Brass 90 Degree Elbow 10PK (249IFHD-I0-8)
- PARKER Brass Metric Compression Fitting (0127 04 00)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-84)
- Ermeto Tube Fittings