Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE15L3/4UNFOMDCF
Zoro # G004260698
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Tube Outer Diameter 15 mm
- Fitting Side A Connection Type SAE-ORB
- Thread Size A 3/4-16UNF-2A
- Overall Length 29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE15L3/4UNFOMDCF
- Zoro # G004260698
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 15 mm |
Thread Size A | 3/4-16UNF-2A |
Overall Length | 29 mm |
For Tube Outside Diameter | 15 mm |
Threading Size | 3/4-16UNF-2A |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side A Connection Type | SAE-ORB |
Maximum Operating Pressure | 4,568 psi |
Series | Ermeto DIN |
Application | Gases, Oils |
System of Measurement | Metric |
Fitting Material | Steel |
For Tube OD | 15 mm |
Fitting Shape | Adapter |
Connection Type | SAE-ORB |
Fitting Body Material | Steel |
End Connection Type | Threaded |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 15 mm, Maximum Operating Pressure 4,568 psi, Overall Length 29 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/4-16UNF-2A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Plastic PEX Barb Plug (5-Pack), 5PK (PXPAP345PK)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17004)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 4-1/4", White (425W2S)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 800m, PK20 (KEM800K12S-75)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-5-4)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10, Pipe Size (Fittings): 3/4" (149F-12-12)
- ZORO SELECT 3/4" x 3/8" Low Lead Brass Female Coupling (704046-0612)
- MIDWEST FASTENER 3/8" Brass Inverted Flare Nuts 6PK (76344)
- ANDERSON METALS Connector 1/4M Flare X1/4Mpt (754048-0404)
- PARKER Male Elbow, Flare x MNPT, PK10 (159F-10-8)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-12-12)
- Ermeto Tube Fittings