Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE15L1/2NPTCFX
Zoro # G304260718
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Overall Length 46 mm
- Thread Size A 1/2-14
- System of Measurement Metric
- Fitting Side A Connection Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE15L1/2NPTCFX
- Zoro # G304260718
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Overall Length | 46 mm |
Thread Size A | 1/2-14 |
Fitting Side B Tube Outer Diameter | 15 mm |
For Tube Outside Diameter | 15 mm |
Threading Size | 1/2-14 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
System of Measurement | Metric |
Fitting Side A Connection Type | NPTF |
Fitting Material | Steel |
Series | Ermeto DIN |
Application | Gases, Oils |
Maximum Operating Pressure | 4,568 psi |
Fitting Shape | Adapter |
End Connection Type | Threaded |
Fitting Body Material | Steel |
Connection Type | NPTF |
For Tube OD | 15 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 15 mm, Maximum Operating Pressure 4,568 psi, Overall Length 46 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1/2-14, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (1450005)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Truffle (441297)
- VIEGA Viega ProPress 90 stub-out, 1/2" (19786)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", CPVC/FPM, S/T (TC20200ST)
- WEATHERHEAD 1/4" x 5/16" Inverted Flare Brass 90 Degree Elbow (402X5X4)
- PARKER Brass Metric Compression Fitting (0101 04 55)
- LEGRIS Metric Push-to-Connect Fitting (3144 04 04)
- AIRWAY 3/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-12SS)
- EVERFLOW 3/8" Flare x 3/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-3834)
- MEC Gas Fitting Pol x 1/2 in. Male Flare (ME355)
- LEGRIS Metric Push-to-Connect Fitting (3139 06 00)
- Ermeto Tube Fittings