Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE12S9/16UNFOMDCF
Zoro # G504260662
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Series Ermeto DIN
- System of Measurement Metric
- Application Gases, Oils
- Overall Length 31 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE12S9/16UNFOMDCF
- Zoro # G504260662
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Overall Length | 31 mm |
Thread Size A | 9/16-18UNF-2A |
Fitting Side B Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Threading Size | 9/16-18UNF-2A |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Series | Ermeto DIN |
System of Measurement | Metric |
Application | Gases, Oils |
Fitting Material | Steel |
Fitting Side A Connection Type | SAE-ORB |
Maximum Operating Pressure | 9,137 psi |
End Connection Type | Threaded |
Fitting Shape | Adapter |
Fitting Body Material | Steel |
Connection Type | SAE-ORB |
For Tube OD | 12 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 12 mm, Maximum Operating Pressure 9,137 psi, Overall Length 31 mm, Specific Fitting Shape Straight Adapter, Thread Size A 9/16-18UNF-2A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Coupling, FNPT, 1" Pipe Size (1VFE4)
- ZORO SELECT 1/2" x 10" Black Pipe Nipple Sch 80 (90414)
- DANCO Stem Kohler - Hot Side (9D0015553E)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 2 in x 1 in Pipe Size (407249)
- PARKER Flare Fittings, Brass, 2-13/32 (VS149F-6-8)
- AIRWAY 3/4" JIC 316 SS Cap (0304C-12SS)
- PARKER 5/8" Flare Brass Union 90 Degree Elbow 10PK (155F-10)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-8-8)
- AIRWAY 1" Flare x O-Ring Boss 316 SS Male Connector (6400-1616SS)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-5-4)
- EVERFLOW 3/8" Flare x 3/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-3834)
- Ermeto Flared Tube Fittings