Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE12S3/4UNFOMDCF
Zoro # G104260697
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Overall Length 34 mm
- System of Measurement Metric
- Maximum Operating Pressure 9,137 psi
- Series Ermeto DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE12S3/4UNFOMDCF
- Zoro # G104260697
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Overall Length | 34 mm |
Thread Size A | 3/4-16UNF-2A |
Fitting Side B Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Threading Size | 3/4-16UNF-2A |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
System of Measurement | Metric |
Maximum Operating Pressure | 9,137 psi |
Series | Ermeto DIN |
Fitting Side A Connection Type | SAE-ORB |
Application | Gases, Oils |
Fitting Material | Steel |
For Tube OD | 12 mm |
Fitting Body Material | Steel |
End Connection Type | Threaded |
Fitting Shape | Adapter |
Connection Type | SAE-ORB |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 12 mm, Maximum Operating Pressure 9,137 psi, Overall Length 34 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/4-16UNF-2A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Navy Blue (PU06MANB)
- RHEEM Relief Valve Watts Regulator (SP9013D)
- OTC MINI TUBING CUTTER (OTC6514)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB608B)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-8)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-10-8)
- PARKER Brass Metric Compression Fitting (0127 08 00)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 21)
- THRIFCO PLUMBING #39 1/4 Inch Brass Flare Plug (6939002)
- LEGRIS Metric Push-to-Connect Fitting (3189 08 10)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-8-8)
- Ermeto Flared Tube Fittings