Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE12S1/4NPTCFX
Zoro # G204260740
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Thread Size A 1/4-18
- Fitting Side B Tube Outer Diameter 12 mm
- System of Measurement Metric
- Overall Length 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE12S1/4NPTCFX
- Zoro # G204260740
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | 1/4-18 |
Fitting Side B Tube Outer Diameter | 12 mm |
Overall Length | 46 mm |
For Tube Outside Diameter | 12 mm |
Threading Size | 1/4-18 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
System of Measurement | Metric |
Maximum Operating Pressure | 9,137 psi |
Application | Gases, Oils |
Series | Ermeto DIN |
Fitting Material | Steel |
Fitting Side A Connection Type | NPTF |
For Tube OD | 12 mm |
Connection Type | NPTF |
Fitting Shape | Adapter |
End Connection Type | Threaded |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 12 mm, Maximum Operating Pressure 9,137 psi, Overall Length 46 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1/4-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN SSPRY KIT (191940)
- ZORO SELECT 1", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-100)
- MOEN Mason 18" Towel Bar Old World Bronze (YB8098OWB)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/8 in Tube Size, Nylon, Black, 10 PK (3014 53 14)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 10)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-10-8)
- LEGRIS Metric Push-to-Connect Fitting (3104 12 10)
- PARKER 3/16" Copper Flare Gasket PK 10 (2GF-3)
- PARKER Brass Metric Compression Fitting (0127 08 00)
- LEGRIS Metric Push-to-Connect Fitting (3116 12 00)
- FIROMATIC B104Cfxl 3/8" Flare X 1/4" Npt (B104CFXL)
- Ermeto Tube Fittings