Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE12LRCFX
Zoro # G104260710
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Thread Size A G 3/8 A
- Series Ermeto DIN
- Fitting Side B Tube Outer Diameter 12 mm
- Application Gases, Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE12LRCFX
- Zoro # G104260710
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Thread Size A | G 3/8 A |
Fitting Side B Tube Outer Diameter | 12 mm |
Thread Size B | G 3/8 A |
Overall Length | 27 mm |
Threading Size | G 3/8 A x G 3/8 A |
For Tube Outside Diameter | 12 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Series | Ermeto DIN |
Application | Gases, Oils |
System of Measurement | Metric |
Maximum Operating Pressure | 4,568 psi |
Fitting Material | Steel |
Fitting Side B Connection Type | Compression |
Fitting Side A Connection Type | BSPP |
Fitting Shape | Adapter |
Connection Type | BSPP x Compression |
End Connection Type | Compression, Threaded |
For Tube OD | 12 mm |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 12 mm, Maximum Operating Pressure 4,568 psi, Overall Length 27 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 3/8 A, Thread Size B G 3/8 A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cover Plate, 8 In. (P6900-CP8)
- ZORO SELECT 3/4" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (464-060BSNP)
- DMI Foam Bath Seat (523-9816-0300)
- ZORO SELECT 1-1/2" MNPT x 1-3/4" TBE Stainless Steel Close Pipe Nipple Sch 40 (T6BNH01)
- THRIFCO PLUMBING #70 1/2 Inch Female Flare x 1/2 Inch Female Flare Swivel Union (4401169)
- EVERFLOW 1/2" x 1/4" Flare Reducing Union Pipe Fitting; Brass (F42R-121214)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 13)
- PARKER 1/8" MNPS x 1/4" Flare Brass Female Connector 10PK (46IFHD-4-2)
- PARKER Nut, 45 deg., PFA, Flare, 3/8 In. (1213-0206)
- PARKER Pipe Fitting Low Lead (L209P-12-8)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-5-2)
- Ermeto Tube Fittings