Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE12LR1/2CFX
Zoro # G504260648
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Tube Outer Diameter 12 mm
- Overall Length 28 mm
- Series Ermeto DIN
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE12LR1/2CFX
- Zoro # G504260648
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 12 mm |
Overall Length | 28 mm |
Thread Size B | G 1/2 A |
Thread Size A | G 1/2 A |
Threading Size | G 1/2 A x G 1/2 A |
For Tube Outside Diameter | 12 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Series | Ermeto DIN |
Fitting Material | Steel |
Maximum Operating Pressure | 4,568 psi |
Application | Gases, Oils |
System of Measurement | Metric |
Fitting Side A Connection Type | BSPP |
Fitting Side B Connection Type | Compression |
Fitting Body Material | Steel |
Connection Type | BSPP x Compression |
Fitting Shape | Adapter |
End Connection Type | Compression, Threaded |
For Tube OD | 12 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 12 mm, Maximum Operating Pressure 4,568 psi, Overall Length 28 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 1/2 A, Thread Size B G 1/2 A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1-1/2" PVC Sched 80 True Union Valve (T-703)
- ZORO SELECT 1/4" FNPT 304 SS Cap (40RDC111N014)
- KOHLER 38-13/16" L, Contemporary, Metal, Contemporary 36 Grab Bar (14564-BS)
- ZORO SELECT Tubing, Nylon, 1/4" OD, 100 Ft, Clear (N14-NA)
- WEATHERHEAD 1/4" x 3/8" Brass 90 Degree Elbow (402X6)
- LEGRIS Metric Push-to-Connect Fitting (3166 08 12)
- PARKER Metric Compression Fitting, Brass, (222P-6-MI22)
- EVERFLOW 1/4" Flat Short Nut for Flare Pipe Fittings; Brass (F41S-14)
- EVERFLOW 1/2" Flare Tee Pipe Fitting; Brass (F44-12)
- MIDWEST FASTENER .163 Brass Tube Inserts 10PK (35728)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 1/2 In. (FCAP-8)
- Ermeto Tube Fittings