Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE12L3/8NPTCFX
Zoro # G504260686
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 4,568 psi
- Series Ermeto DIN
- System of Measurement Metric
- Fitting Side B Tube Outer Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE12L3/8NPTCFX
- Zoro # G504260686
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 12 mm |
Thread Size A | 3/8-18 |
Overall Length | 40 mm |
For Tube Outside Diameter | 12 mm |
Threading Size | 3/8-18 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Pressure | 4,568 psi |
Series | Ermeto DIN |
System of Measurement | Metric |
Fitting Side A Connection Type | NPTF |
Application | Gases, Oils |
Fitting Material | Steel |
Connection Type | NPTF |
Fitting Body Material | Steel |
End Connection Type | Threaded |
Fitting Shape | Adapter |
For Tube OD | 12 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 12 mm, Maximum Operating Pressure 4,568 psi, Overall Length 40 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/8-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N32)
- JONES STEPHENS Deluxe Molded Wood Seat, Wht, Adj Hinge, With Cover, Molded Wood, White (C014WD00)
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size (41100013201003)
- EVERFLOW Sweat Y-Strainer with Stainless Steel Mesh Screen, Cast Brass Filter Valve 2" (100C200-NL)
- PARKER Nut, 45 deg., PVDF, Flare, 1/2 In. (1213-0008)
- PARKER Union, 45 deg., Brass, Tube, 3/8 In., PK10 (42F-6)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 19)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Max. Pressure: 750 psi (48F-8-6)
- PARKER Short Nut, 45deg, Brass, Tube, 1/8 In., PK10 (41FS-2)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 17)
- LEGRIS Fractional Push-to-Connect Fitting (3159 04 11)
- Ermeto Flared Tube Fittings