Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE12L3/4UNFOMDCF
Zoro # G504260655
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Thread Size A 3/4-16UNF-2A
- Series Ermeto DIN
- Fitting Side A Connection Type SAE-ORB
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE12L3/4UNFOMDCF
- Zoro # G504260655
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | 3/4-16UNF-2A |
Overall Length | 28 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Threading Size | 3/4-16UNF-2A |
For Tube Outside Diameter | 12 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Series | Ermeto DIN |
Fitting Side A Connection Type | SAE-ORB |
Fitting Material | Steel |
Application | Gases, Oils |
Maximum Operating Pressure | 4,568 psi |
System of Measurement | Metric |
Fitting Body Material | Steel |
Connection Type | SAE-ORB |
For Tube OD | 12 mm |
End Connection Type | Threaded |
Fitting Shape | Adapter |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 12 mm, Maximum Operating Pressure 4,568 psi, Overall Length 28 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/4-16UNF-2A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-680)
- BK RESOURCES 29-8125 in W x 44.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14-24L)
- ASAHI Valve, Ball, T-21, 1", PVC, FKM, Flanged (1608010)
- LEGEND VALVE 1/2" S-1102 NO LEAD BALL VALVE (101-603NL)
- AIRWAY 3/8" Flare x JIC 316 SS Tube Sleeve (0319-06SS)
- PARKER Pipe Fitting Low Lead (L209P-12-8)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-4-2)
- PARKER Union, 45 deg., Brass, Tube, 3/16 In., PK10 (42F-3)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- PARKER 3/4-16" Flare Brass Union Reducer 10PK (42F-8-4)
- THRIFCO PLUMBING #42R 1/2 Inch x 3/8 Inch Brass Flare Reducer Union (6942015)
- Ermeto Flared Tube Fittings