Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE12L1/4NPTCFX
Zoro # G104260734
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Series Ermeto DIN
- Maximum Operating Pressure 4,568 psi
- Overall Length 40 mm
- Fitting Side A Connection Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ermeto
- MFR # GE12L1/4NPTCFX
- Zoro # G104260734
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Overall Length | 40 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Thread Size A | 1/4-18 |
Threading Size | 1/4-18 |
For Tube Outside Diameter | 12 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Series | Ermeto DIN |
Maximum Operating Pressure | 4,568 psi |
Fitting Side A Connection Type | NPTF |
System of Measurement | Metric |
Application | Gases, Oils |
Fitting Material | Steel |
Connection Type | NPTF |
End Connection Type | Threaded |
Fitting Shape | Adapter |
For Tube OD | 12 mm |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 12 mm, Maximum Operating Pressure 4,568 psi, Overall Length 40 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1/4-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Soap Saver Holder Clear (30100)
- B & K STZ Industries 3/8 in. FIP each X 3/8 in. D FIP Galvanized Malleable Iron Tee (311UPT-38)
- ANVIL 3/4" Female NPT Malleable Iron Waste Nut Class 150 (0310103205)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-5)
- EVERFLOW 1/4" Flare End Cap Pipe Fitting; Brass (F40-14)
- EVERFLOW 1/4" Flare x 1/2" FIP Reducing Adapter Pipe Fitting; Brass (F46R-1412)
- ANDERSON METALS Coupling 1/4Flare X 1/4Fpt (754046-0404)
- THRIFCO PLUMBING #42R 1/2 Inch x 1/4 Inch Brass Flare Reducer Union (6942014)
- PARKER 1/4" Flare x 1/4" MNPT Brass 45 Deg Flare Elbow (L249F-8-4)
- EVERFLOW 1/4" Flare Tee Pipe Fitting; Brass (F44-14)
- MEC Gas Fitting Pol x 5/8 in. Male Flare (ME356)
- Ermeto Flared Tube Fittings