Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE12L1/2NPTCFX
Zoro # G904260699
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side A Connection Type NPTF
- Maximum Operating Pressure 4,568 psi
- Series Ermeto DIN
- Thread Size A 1/2-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE12L1/2NPTCFX
- Zoro # G904260699
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | 1/2-14 |
Fitting Side B Tube Outer Diameter | 12 mm |
Overall Length | 45 mm |
For Tube Outside Diameter | 12 mm |
Threading Size | 1/2-14 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side A Connection Type | NPTF |
Maximum Operating Pressure | 4,568 psi |
Series | Ermeto DIN |
Application | Gases, Oils |
Fitting Material | Steel |
System of Measurement | Metric |
End Connection Type | Threaded |
Fitting Shape | Adapter |
For Tube OD | 12 mm |
Fitting Body Material | Steel |
Connection Type | NPTF |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 12 mm, Maximum Operating Pressure 4,568 psi, Overall Length 45 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1/2-14, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Multi-Fount Mega Orifice Repair Kit (S65-116)
- NIBCO Hy-Set Elbow, 90, Cast Bronze, C x FNPT (70735A 1/2)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693673)
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (ACF00069)
- LEGRIS All Metal Push to Connect Fitting (3801 08 10)
- EVERFLOW 3/8" Flare x 1/4" FIP Reducing Adapter Pipe Fitting; Brass (F46R-3814)
- EVERFLOW 1/4" Flare Tee Pipe Fitting; Brass (F44-14)
- EVERFLOW 5/8" x 1/2" Flare Reducing Tee Pipe Fitting; Brass (F44R-585812)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-4-2)
- PARKER Pipe Fitting Low Lead (L222P-8-8)
- MARSH EXCEL 0.25 in. Inverted Flare Adapter (M6E-ME2132P)
- Ermeto Tube Fittings