Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE10S9/16UNFOMDCF
Zoro # G004260650
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Material Steel
- Application Gases, Oils
- Maximum Operating Pressure 9,137 psi
- Series Ermeto DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE10S9/16UNFOMDCF
- Zoro # G004260650
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | 9/16-18UNF-2A |
Overall Length | 31 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Threading Size | 9/16-18UNF-2A |
For Tube Outside Diameter | 10 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Material | Steel |
Application | Gases, Oils |
Maximum Operating Pressure | 9,137 psi |
Series | Ermeto DIN |
System of Measurement | Metric |
Fitting Side A Connection Type | SAE-ORB |
End Connection Type | Threaded |
Fitting Shape | Adapter |
Fitting Body Material | Steel |
For Tube OD | 10 mm |
Connection Type | SAE-ORB |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 10 mm, Maximum Operating Pressure 9,137 psi, Overall Length 31 mm, Specific Fitting Shape Straight Adapter, Thread Size A 9/16-18UNF-2A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Single Hole Lavatory Faucet (CIS01C)
- NIBCO PRESS SYSTEM Adapter, Male, 1" x 3/4", Press X MIP, PK5 (9031550PC)
- B & K/MUELLER INDSIMPORT 34x10 Galv Nipple (564-100HN)
- NVENT CADDY Insulated Strut Clamp, 1-1/4 In. Tube (CCC0137)
- EVERFLOW 5/8" Flare x 1/2" MIP Reducing Adapter Pipe Fitting; Brass (F48R-5812)
- ALLSTAR 0.18 in. Inverted Flare Tee; Natural -0, 20PK (ALL50136-20)
- ANDERSON METALS 714042-10 .63 in. x .63 in. Brass Flare Union (166588)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-3-4)
- PARKER Elbow Flare (159F-8-6)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-2)
- LEGRIS Metric Push-to-Connect Fitting (3144 06 06)
- Ermeto Tube Fittings