Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE10S3/8NPTCFX
Zoro # G904260736
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side A Connection Type NPTF
- Fitting Side B Tube Outer Diameter 10 mm
- Series Ermeto DIN
- Application Gases, Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE10S3/8NPTCFX
- Zoro # G904260736
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 10 mm |
Thread Size A | 3/8-18 |
Overall Length | 44 mm |
For Tube Outside Diameter | 10 mm |
Threading Size | 3/8-18 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side A Connection Type | NPTF |
Series | Ermeto DIN |
Application | Gases, Oils |
Maximum Operating Pressure | 9,137 psi |
Fitting Material | Steel |
System of Measurement | Metric |
End Connection Type | Threaded |
For Tube OD | 10 mm |
Connection Type | NPTF |
Fitting Body Material | Steel |
Fitting Shape | Adapter |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 10 mm, Maximum Operating Pressure 9,137 psi, Overall Length 44 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/8-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Escutcheon - Screws M962490-0020A (M962490-0020A)
- CENTRAL BRASS 14" Swivel Tube Spout With Aerator, Polished Chrome (SU-363-MA)
- WATCO Univ NuFit Chrome Push Pull Tub Stopper, Grid, 1H OF, Silicone, 2-Pin (48700-PP-CP-G-2P)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59063)
- LEGRIS All Metal Push to Connect Fitting (3802 56 00)
- LEGRIS Metric Push-to-Connect Fitting (3149 08 13)
- PARKER Short Nut, 45deg, Brass, Tube, 3/8 In., PK10, Max. Pressure: 1000 psi (41FS-6)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-8-8)
- LEGRIS Metric Push-to-Connect Fitting (3183 06 00)
- ANDERSON METALS Nut Flare Space Heater 3/8 (54800-06)
- LEGRIS Metric Push-to-Connect Fitting (3188 12 00)
- Ermeto Flared Tube Fittings