Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE10S1/4NPTCFX
Zoro # G304260732
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Gases, Oils
- Series Ermeto DIN
- System of Measurement Metric
- Overall Length 44 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE10S1/4NPTCFX
- Zoro # G304260732
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Overall Length | 44 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Thread Size A | 1/4-18 |
For Tube Outside Diameter | 10 mm |
Threading Size | 1/4-18 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Application | Gases, Oils |
Series | Ermeto DIN |
System of Measurement | Metric |
Maximum Operating Pressure | 9,137 psi |
Fitting Material | Steel |
Fitting Side A Connection Type | NPTF |
Fitting Shape | Adapter |
For Tube OD | 10 mm |
Connection Type | NPTF |
End Connection Type | Threaded |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 10 mm, Maximum Operating Pressure 9,137 psi, Overall Length 44 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1/4-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- SPEAKMAN Replacement Ball Valve (SE-911-SS)
- KOHLER Elongated 1.6 GPF Chair Height Toilet (3979-96)
- B & K/MUELLER INDSIMPORT 38x14 Galv Coupling (511-321HC)
- LEGRIS Metric Push-to-Connect Fitting (3391 04 10)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-5-4)
- PARKER Brass Metric Compression Fitting (0127 08 00)
- EVERFLOW 1/2" Flare x 1/4" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-1214)
- PARKER Union Tee, PFA and PVDF, Flare, 1/2 In. (FTC-8)
- PARKER 5/16" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-5)
- PARKER Pipe Fitting Low Lead (L2202P-8-8)
- Ermeto Tube Fittings