Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE10LR3/8CFX
Zoro # G404260700
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 4,568 psi
- Thread Size B G 3/8 A
- Fitting Side A Connection Type BSPP
- Fitting Side B Tube Outer Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ermeto
- MFR # GE10LR3/8CFX
- Zoro # G404260700
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Thread Size B | G 3/8 A |
Fitting Side B Tube Outer Diameter | 10 mm |
Overall Length | 27 mm |
Thread Size A | G 3/8 A |
For Tube Outside Diameter | 10 mm |
Threading Size | G 3/8 A x G 3/8 A |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Pressure | 4,568 psi |
Fitting Side A Connection Type | BSPP |
Fitting Side B Connection Type | Compression |
System of Measurement | Metric |
Application | Gases, Oils |
Fitting Material | Steel |
Series | Ermeto DIN |
Fitting Shape | Adapter |
Connection Type | BSPP x Compression |
End Connection Type | Compression, Threaded |
Fitting Body Material | Steel |
For Tube OD | 10 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 10 mm, Maximum Operating Pressure 4,568 psi, Overall Length 27 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 3/8 A, Thread Size B G 3/8 A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Engage Six-Function Standard With Handshower (26009SRN)
- ZORO SELECT 1" Clamp T304 SS 90 Degree Elbow (EG2C1.0)
- GENOVA PRODUCTS ABS ELBOW 90DEG LNG SWEEP 4IN (83840)
- LEGEND VALVE 1/2" T-20 ANTI-SWEAT VALVE (111-152)
- THRIFCO PLUMBING #70 5/8 Inch Female Flare x 5/8 Inch Female Flare Swivel Union (4401170)
- ZORO SELECT Branch Tee, Low Lead Brass, 1000 psi (704045-0406)
- ZORO SELECT Male Connector, 3/8 In., 1/4 In., PK10 (5RKZ2)
- PARKER Flare Fittings, Brass, 1-7/8 (43F-10-12)
- PARKER Short Nut, 45deg, Brass, Tube, 3/8 In., PK10 (14FSX-6)
- EVERFLOW 1/4" Flare Union Pipe Fitting; Brass (F42-14)
- LEGRIS Metric Push-to-Connect Fitting (3116 14 00)
- Ermeto Tube Fittings