Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE10L7/16UNFOMDCF
Zoro # G104260628
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Overall Length 26 mm
- Thread Size A 7/16-20UNF-2A
- Fitting Material Steel
- Application Gases, Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE10L7/16UNFOMDCF
- Zoro # G104260628
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Overall Length | 26 mm |
Thread Size A | 7/16-20UNF-2A |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Threading Size | 7/16-20UNF-2A |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Material | Steel |
Application | Gases, Oils |
System of Measurement | Metric |
Maximum Operating Pressure | 4,568 psi |
Fitting Side A Connection Type | SAE-ORB |
Series | Ermeto DIN |
Fitting Body Material | Steel |
Fitting Shape | Adapter |
End Connection Type | Threaded |
For Tube OD | 10 mm |
Connection Type | SAE-ORB |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 10 mm, Maximum Operating Pressure 4,568 psi, Overall Length 26 mm, Specific Fitting Shape Straight Adapter, Thread Size A 7/16-20UNF-2A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX55T)
- ZORO SELECT 1/2" MNPT 304 SS Hex Socket Plug (40SP112N012)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Liquid Propane Tankless Water Heater (6GB-ILP)
- ZORO SELECT 2" MNPT x 3 ft. TBE Galvanized Steel Pipe Nipple Sch 40 (568-360)
- ANDERSON METALS Connector 3/8M Flare X1/4Mpt (754048-0604)
- MIDWEST FASTENER 1/4" Brass Inverted Flare Nuts 6PK (76342)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-8)
- LEGRIS Metric Push-to-Connect Fitting (3129 12 13)
- THRIFCO PLUMBING #41S 3/4 Inch Brass Flare Nut (6941009)
- EVERFLOW 3/8" Flare x 1/2" FIP Reducing Adapter Pipe Fitting; Brass (F46R-3812)
- PARKER 1/2" Male x 5/8" Female Flare Extruded Reducer 10PK (661FHD-8-10)
- Ermeto Tube Fittings