Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE10L3/8NPTCFX
Zoro # G404260724
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Tube Outer Diameter 10 mm
- Fitting Material Steel
- Maximum Operating Pressure 4,568 psi
- Thread Size A 3/8-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE10L3/8NPTCFX
- Zoro # G404260724
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 10 mm |
Thread Size A | 3/8-18 |
Overall Length | 40 mm |
For Tube Outside Diameter | 10 mm |
Threading Size | 3/8-18 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Material | Steel |
Maximum Operating Pressure | 4,568 psi |
System of Measurement | Metric |
Series | Ermeto DIN |
Fitting Side A Connection Type | NPTF |
Application | Gases, Oils |
For Tube OD | 10 mm |
End Connection Type | Threaded |
Connection Type | NPTF |
Fitting Shape | Adapter |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 10 mm, Maximum Operating Pressure 4,568 psi, Overall Length 40 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/8-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Glass Filler (712-ABCP)
- SHARKBITE Quarter-Turn Stop, Straight, 1/2 Inx3/8 In (23037-0000LF)
- LEGEND VALVE 1-1/4" T-17 D.I. Y-STRAINER (105-526)
- KOHLER Awaken G110 1.75 Gpm Premium Slidebar Kit (99898-G-BN)
- THRIFCO PLUMBING #45 1/4 Inch x 1/4 Inch Brass Flare MIP Tee (6945004)
- PARKER 5/8" Flare Brass Long Forged Nut 10PK (14FL-10)
- THRIFCO PLUMBING #42R 1/2 Inch x 3/8 Inch Brass Flare Reducer Union (6942015)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-88)
- PARKER Brass Metric Compression Fitting (0127 04 00)
- PARKER Flare Fittings, Brass, 1-7/8 (43F-10-12)
- THRIFCO PLUMBING #70 1/2 Inch Female Flare x 1/2 Inch Female Flare Swivel Union (4401169)
- Ermeto Tube Fittings