Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE10L1/4NPTCFX
Zoro # G504260723
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side A Connection Type NPTF
- Fitting Material Steel
- Thread Size A 1/4-18
- Series Ermeto DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE10L1/4NPTCFX
- Zoro # G504260723
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Thread Size A | 1/4-18 |
Overall Length | 39 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Threading Size | 1/4-18 |
For Tube Outside Diameter | 10 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side A Connection Type | NPTF |
Fitting Material | Steel |
Series | Ermeto DIN |
Application | Gases, Oils |
System of Measurement | Metric |
Maximum Operating Pressure | 4,568 psi |
End Connection Type | Threaded |
For Tube OD | 10 mm |
Fitting Body Material | Steel |
Fitting Shape | Adapter |
Connection Type | NPTF |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 10 mm, Maximum Operating Pressure 4,568 psi, Overall Length 39 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1/4-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Ashlyn Temperature Knob & Cover - 17 Series (RP77164BL)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2in MNPT, SS (N2404-08-08-SS)
- SHARKBITE Push-to-Connect Transition Coupling, 1/2 in Tube Size, Brass, Brass (UIP4008)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722583)
- ANDERSON METALS 714055-08 .5 Flare 90 Degree Elbow (166632)
- PARKER Female Straight Adapter, 45 deg., Flare (FAFS-88)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-4)
- HOME IMPROVEMENT 0.75 in. dia. Brass Female Adapter (HO150917)
- LEGRIS Metric Push-to-Connect Fitting (3159 06 10)
- THRIFCO PLUMBING #70 1/2 Inch Female Flare x 1/2 Inch Female Flare Swivel Union (4401169)
- PARKER 5/8" Flare Brass Union 90 Degree Elbow 10PK (155F-10)
- Ermeto Flared Tube Fittings