Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE08S7/16UNFOMDCF
Zoro # G204260641
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Series Ermeto DIN
- Thread Size A 7/16-20UNF-2A
- Fitting Side A Connection Type SAE-ORB
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE08S7/16UNFOMDCF
- Zoro # G204260641
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | 7/16-20UNF-2A |
Fitting Side B Tube Outer Diameter | 8 mm |
Overall Length | 30 mm |
Threading Size | 7/16-20UNF-2A |
For Tube Outside Diameter | 8 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Series | Ermeto DIN |
Fitting Side A Connection Type | SAE-ORB |
Fitting Material | Steel |
System of Measurement | Metric |
Maximum Operating Pressure | 9,137 psi |
Application | Gases, Oils |
For Tube OD | 8 mm |
Fitting Body Material | Steel |
Connection Type | SAE-ORB |
End Connection Type | Threaded |
Fitting Shape | Adapter |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 8 mm, Maximum Operating Pressure 9,137 psi, Overall Length 30 mm, Specific Fitting Shape Straight Adapter, Thread Size A 7/16-20UNF-2A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Insert Stiffner (16423)
- ASAHI 1/2" Socket x Thread CPVC Ball Valve 2-Way (1613005)
- WESTBRASS Shower Arm Mounted Volume Control in Polished Brass (D309-01)
- PARKER Strt Connect, 316 SS, CompxMale SAE, 1/2In (8 F5BU-SS)
- LEGRIS Metric Push-to-Connect Fitting (3116 12 00)
- HOME-FLEX Home-Flex 4884060 0.5 in. dia. Brass Male Adapter (4884060)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0604)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0606SS)
- EVERFLOW 1/2" Flare x MIP Adapter Pipe Fitting; Brass (F48-12)
- EVERFLOW 5/8" x 1/2" Flare Reducing Union Pipe Fitting; Brass (F42R-585812)
- ANDERSON METALS 3/8 in. Flare in. Brass Pol Fitting (55205AMC AH)
- Ermeto Tube Fittings