Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE08S3/8NPTCFX
Zoro # G304260749
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Series Ermeto DIN
- Maximum Operating Pressure 9,137 psi
- System of Measurement Metric
- Fitting Side B Tube Outer Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE08S3/8NPTCFX
- Zoro # G304260749
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 8 mm |
Thread Size A | 3/8-18 |
Overall Length | 43 mm |
For Tube Outside Diameter | 8 mm |
Threading Size | 3/8-18 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Series | Ermeto DIN |
Maximum Operating Pressure | 9,137 psi |
System of Measurement | Metric |
Application | Gases, Oils |
Fitting Material | Steel |
Fitting Side A Connection Type | NPTF |
Connection Type | NPTF |
For Tube OD | 8 mm |
Fitting Shape | Adapter |
End Connection Type | Threaded |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 8 mm, Maximum Operating Pressure 9,137 psi, Overall Length 43 mm, Specific Fitting Shape Straight Adapter, Thread Size A 3/8-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Check Valve Pvc 1/2 Slip (1011-05/KC0500S)
- DANCO Faucet Cartridge American Stan (10469)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36134)
- MOEN Handle Kit, 153978SRS (153978SRS)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 06)
- EVERFLOW 3/8" Flare x 3/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-3834)
- LEGRIS All Metal Push to Connect Fitting (3802 56 00)
- PARKER Flare Fittings, Brass, 2-5/8 (VS249F-8-8)
- EVERFLOW 1/2" Flare x MIP 90° Elbow Pipe Fitting; Brass (F49-12)
- MEC Single Piece Adapter Brass M Pol x 1/2 in. FNPT (ME357)
- PARKER Short Nut, 45deg, Brass, Tube, 3/8 In., PK10 (14FSX-6)
- Ermeto Tube Fittings