Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE08S1/4NPTCFX
Zoro # G504260747
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 9,137 psi
- Fitting Side A Connection Type NPTF
- Series Ermeto DIN
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE08S1/4NPTCFX
- Zoro # G504260747
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Overall Length | 43 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Thread Size A | 1/4-18 |
For Tube Outside Diameter | 8 mm |
Threading Size | 1/4-18 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Pressure | 9,137 psi |
Fitting Side A Connection Type | NPTF |
Series | Ermeto DIN |
System of Measurement | Metric |
Fitting Material | Steel |
Application | Gases, Oils |
Connection Type | NPTF |
End Connection Type | Threaded |
For Tube OD | 8 mm |
Fitting Body Material | Steel |
Fitting Shape | Adapter |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 8 mm, Maximum Operating Pressure 9,137 psi, Overall Length 43 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1/4-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 13 9/16 Length Inside Tank (TG1453)
- KOHLER Hydrorail-S Shower Column Kit With Awaken, 1.75 Gpm (76471-G-BN)
- GRUVLOK 22.5 Elbow, Ductile Iron, 10 in, Grooved (0390015527)
- SLOAN Repair Kit, Diaphragm, 3.5 GPF (A1038A)
- PARKER 3/8" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-6)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- PARKER Union, 45 deg., Brass, Tube, 3/4 In., PK10 (42F-12)
- THRIFCO PLUMBING #48 1/2 Inch x 1/2 Inch Brass Flare MIP Adapter (6948019)
- PARKER Short Nut, 45deg, Brass, Tube, 3/8 In., PK10, Max. Pressure: 1000 psi (41FS-6)
- EVERFLOW 1/2" Flare End Cap Pipe Fitting; Brass (F40-12)
- EVERFLOW 1/4" Flare x 3/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1438)
- Ermeto Tube Fittings