Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE08L7/16UNFOMDCF
Zoro # G504260709
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side A Connection Type SAE-ORB
- Overall Length 25 mm
- Fitting Material Steel
- Series Ermeto DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE08L7/16UNFOMDCF
- Zoro # G504260709
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Overall Length | 25 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Thread Size A | 7/16-20UNF-2A |
Threading Size | 7/16-20UNF-2A |
For Tube Outside Diameter | 8 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side A Connection Type | SAE-ORB |
Fitting Material | Steel |
Series | Ermeto DIN |
Maximum Operating Pressure | 4,568 psi |
System of Measurement | Metric |
Application | Gases, Oils |
Fitting Shape | Adapter |
Fitting Body Material | Steel |
For Tube OD | 8 mm |
End Connection Type | Threaded |
Connection Type | SAE-ORB |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 8 mm, Maximum Operating Pressure 4,568 psi, Overall Length 25 mm, Specific Fitting Shape Straight Adapter, Thread Size A 7/16-20UNF-2A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metal Lever, Handle Accent Kit (A74)
- ZORO SELECT 3/4" FNPT 304/304L SS 90 Degree Elbow (1500300112)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-SLIM-CLEAR-14-WPR5 5 in. Water Filter Housing; Clear Blue (PENTEK-SLIM-CLEAR-14-WPR5)
- ZORO SELECT 4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1890-120)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 1/2" OD (ZUSA-TF-37FL-66)
- EVERFLOW 1/2" Flare x 3/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1238)
- ANDERSON METALS 3/8 in. Flare in. Brass Pol Fitting (55205AMC AH)
- PARKER Nut, 45 deg., PVDF, Flare, 1/2 In. (1213-0008)
- PARKER Cap, Brass, Tube, 3/16 In., 3/8-24, PK10 (640F-3)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Hex Size: 7/16" (48F-3-2)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Short Nut (704014-04)
- Ermeto Flared Tube Fittings