Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE08L1/4NPTCFX
Zoro # G004260742
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Overall Length 38 mm
- System of Measurement Metric
- Maximum Operating Pressure 4,568 psi
- Series Ermeto DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE08L1/4NPTCFX
- Zoro # G004260742
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Overall Length | 38 mm |
Thread Size A | 1/4-18 |
Fitting Side B Tube Outer Diameter | 8 mm |
Threading Size | 1/4-18 |
For Tube Outside Diameter | 8 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
System of Measurement | Metric |
Maximum Operating Pressure | 4,568 psi |
Series | Ermeto DIN |
Fitting Material | Steel |
Fitting Side A Connection Type | NPTF |
Application | Gases, Oils |
Fitting Shape | Adapter |
End Connection Type | Threaded |
Connection Type | NPTF |
Fitting Body Material | Steel |
For Tube OD | 8 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 8 mm, Maximum Operating Pressure 4,568 psi, Overall Length 38 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1/4-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Tubing, 0.16 ID x 1/4 OD x 100 ft L x 0.045 in Thick Wall, Polyurethane, Domestic (1094U56R00)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3/4 in Pipe Size (819-007)
- KOHLER Diaphragm Assembly, Black, Metal, Plastic (K-1097741)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1604)
- LEGRIS Metric Push-to-Connect Fitting (3166 10 14)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0404)
- PARKER Pipe Fitting Low Lead (L209P-12-8)
- PARKER 3/4" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-12-12)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-3-4)
- PARKER Male Elbow, Flare x MNPT, PK10 (159F-10-8)
- PARKER 1/2" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-8-8)
- Ermeto Tube Fittings