Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE06SRCFX
Zoro # G004260636
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Gases, Oils
- System of Measurement Metric
- Fitting Side B Connection Type Compression
- Fitting Side B Tube Outer Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE06SRCFX
- Zoro # G004260636
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 6 mm |
Overall Length | 28 mm |
Thread Size A | G 1/4 A |
Thread Size B | G 1/4 A |
Threading Size | G 1/4 A x G 1/4 A |
For Tube Outside Diameter | 6 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Application | Gases, Oils |
System of Measurement | Metric |
Fitting Side B Connection Type | Compression |
Fitting Side A Connection Type | BSPP |
Series | Ermeto DIN |
Fitting Material | Steel |
Maximum Operating Pressure | 5,801 psi |
Connection Type | BSPP x Compression |
Fitting Shape | Adapter |
For Tube OD | 6 mm |
Fitting Body Material | Steel |
End Connection Type | Compression, Threaded |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 6 mm, Maximum Operating Pressure 5,801 psi, Overall Length 28 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 1/4 A, Thread Size B G 1/4 A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 22 Gauge 1-1/2 Inch Rough Brass Slip Joint Nut Includes Poly Wa (9443036)
- DIXON Drum Plug, Wrench Bronze (DPW)
- B & K STREET KEY BLACK 5/8X36"" (151-066)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 10" Size (TTMP-10WF)
- STENS Tube For Tube Size: 11X4X5 170-031 (170-031)
- ANDERSON METALS Elbow 1/2Flare X 3/4Mpt Lf (754049-0812)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 1/2 In. (FCAP-8)
- PARKER Pipe Fitting Low Lead (L2200P-6-6)
- LARSEN SUPPLY CO 10-1181 0.37 in. Fine Thread Female Flare x Ballcock x 12 in. Braided Poly Faucet Connector (139453)
- PARKER 3/8" Copper Flare Gasket PK 10 (2GF-6)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/4" OD x 1/4" MNPT (ZUSA-TF-37FL-2)
- Ermeto Tube Fittings