Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE06S1/8NPTCFX
Zoro # G004260735
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side A Connection Type NPTF
- Application Gases, Oils
- Fitting Material Steel
- Maximum Operating Pressure 9,137 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE06S1/8NPTCFX
- Zoro # G004260735
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 6 mm |
Overall Length | 36 mm |
Thread Size A | 1/8-27 |
Threading Size | 1/8-27 |
For Tube Outside Diameter | 6 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side A Connection Type | NPTF |
Application | Gases, Oils |
Fitting Material | Steel |
Maximum Operating Pressure | 9,137 psi |
Series | Ermeto DIN |
System of Measurement | Metric |
For Tube OD | 6 mm |
Fitting Body Material | Steel |
Fitting Shape | Adapter |
Connection Type | NPTF |
End Connection Type | Threaded |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 6 mm, Maximum Operating Pressure 9,137 psi, Overall Length 36 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1/8-27, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Detent (58800)
- CHERNE Test-Ball Plug, 36", Urethane (277185)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020BR)
- KOHLER Toilet Tank, 1.6 gpf, Gravity Fed, White (K-4468-0)
- PARKER Long Nut, 45 deg, Brass, Tube, 3/8 In., PK10 (41FL-6)
- FIRST ALERT BATTERY OPERATED RED FLARE (EB1-R)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0608)
- PARKER 5/16" Flare Brass Short Nut 10PK (41FS-5)
- LEGRIS All Metal Push to Connect Fitting (3889 12 18)
- LEGRIS Brass Metric Compression Fitting (0101 10 13)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Plug (704039-08)
- Ermeto Tube Fittings