Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE06S1/4NPTCFX
Zoro # G904260743
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Series Ermeto DIN
- Overall Length 43 mm
- Fitting Side B Tube Outer Diameter 6 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE06S1/4NPTCFX
- Zoro # G904260743
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Overall Length | 43 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Thread Size A | 1/4-18 |
Threading Size | 1/4-18 |
For Tube Outside Diameter | 6 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Series | Ermeto DIN |
System of Measurement | Metric |
Fitting Side A Connection Type | NPTF |
Fitting Material | Steel |
Application | Gases, Oils |
Maximum Operating Pressure | 9,137 psi |
Connection Type | NPTF |
Fitting Shape | Adapter |
End Connection Type | Threaded |
For Tube OD | 6 mm |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 6 mm, Maximum Operating Pressure 9,137 psi, Overall Length 43 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1/4-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Flare Brass Short Nut 10PK (41FS-5)
- AMERICAN STANDARD Lever Handle, 8" Mount, 4 Hole Delancey Two Hdl Kitchen Pn (4279.701.013)
- CASH ACME Pressure Regulator, 1/2in., NPT, 300 psi (22999-0045)
- NIBCO Pex Tee 3/4B3/4B3/4B (UC370LFA)
- LEGRIS Brass Metric Compression Fitting (0101 10 13)
- THRIFCO PLUMBING #45 5/16 Inch x 1/4 Inch Brass Flare MIP Tee (6945008)
- THRIFCO PLUMBING #48 5/16 Inch x 1/2 Inch Brass Flare MIP Adapter (6948011)
- PARKER 1/8" MNPS x 1/4" Flare Brass Female Connector 10PK (46IFHD-4-2)
- LEGRIS Metric Push-to-Connect Fitting (3102 10 12)
- WEATHERHEAD 1/4" x 3/8" Brass 90 Degree Elbow (402X6)
- LEGRIS Metric Push-to-Connect Fitting, Polymer (3151 06 00)
- Ermeto Tube Fittings