Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE06LRCFX
Zoro # G504260716
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Thread Size B G 1/8 A
- Application Gases, Oils
- Overall Length 23 mm
- Thread Size A G 1/8 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE06LRCFX
- Zoro # G504260716
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Thread Size B | G 1/8 A |
Overall Length | 23 mm |
Thread Size A | G 1/8 A |
Fitting Side B Tube Outer Diameter | 6 mm |
Threading Size | G 1/8 A x G 1/8 A |
For Tube Outside Diameter | 6 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Application | Gases, Oils |
System of Measurement | Metric |
Series | Ermeto DIN |
Maximum Operating Pressure | 4,568 psi |
Fitting Side B Connection Type | Compression |
Fitting Side A Connection Type | BSPP |
Fitting Material | Steel |
Fitting Body Material | Steel |
For Tube OD | 6 mm |
Connection Type | BSPP x Compression |
End Connection Type | Compression, Threaded |
Fitting Shape | Adapter |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 6 mm, Maximum Operating Pressure 4,568 psi, Overall Length 23 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 1/8 A, Thread Size B G 1/8 A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWMAN 1-1/2in S-style Replacement Valve Diaphragm (NSD-40-RX-E1-S)
- ACORN CONTROLS Soap Dispenser Assembly (1451-010-001)
- GROHE Universal Shower Rail Holder (45651IP0)
- DIXON Type-C Cam and Groove Reducing Coupler, Female Coupler x Hose Shank End Style, Aluminum, Domestic (4030-C-AL)
- LEGRIS Metric Push-to-Connect Fitting (3281 03 09)
- THRIFCO PLUMBING #48 3/8 Inch Flare x 1/2 Inch MIP Brass Adapter (4401139)
- PARKER Flare Fittings, Brass, 7/8", Nut (14FS-8-6)
- AIRWAY 1/4" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0404SS)
- THRIFCO PLUMBING #48 1/4 Inch Flare x 1/4 Inch MIP Brass Adapter (4401134)
- AIRWAY 3/8" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0606SS)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 12)
- Ermeto Flared Tube Fittings