Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE06LR3/8CFX
Zoro # G504260631
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- System of Measurement Metric
- Fitting Side A Connection Type BSPP
- Fitting Side B Tube Outer Diameter 6 mm
- Maximum Operating Pressure 4,568 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE06LR3/8CFX
- Zoro # G504260631
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 6 mm |
Thread Size B | G 3/8 A |
Thread Size A | G 3/8 A |
Overall Length | 26 mm |
Threading Size | G 3/8 A x G 3/8 A |
For Tube Outside Diameter | 6 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
System of Measurement | Metric |
Fitting Side A Connection Type | BSPP |
Maximum Operating Pressure | 4,568 psi |
Fitting Side B Connection Type | Compression |
Series | Ermeto DIN |
Fitting Material | Steel |
Application | Gases, Oils |
For Tube OD | 6 mm |
Fitting Shape | Adapter |
End Connection Type | Compression, Threaded |
Connection Type | BSPP x Compression |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 6 mm, Maximum Operating Pressure 4,568 psi, Overall Length 26 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 3/8 A, Thread Size B G 3/8 A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1 In, 200 psi (69C1A1M2U1-200)
- ZURN Seats Repair Kit, 3/4"-1" (RK34-950XLC)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ8)
- HONEYWELL S87J1034 Dsi 21 Sec Single Rod (S87J1034)
- AIRWAY 5/8" JIC 316 SS Cap (0304C-10SS)
- EVERFLOW 5/8" x 3/8" Flare Reducing Union Pipe Fitting; Brass (F42R-585838)
- TEST PRODUCTS INTL Flare Fitting, 3/4 x 5/8 (FA-6X5)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 00)
- PARKER Flare Fittings, Brass, 1-15/16 (VS149F-4-6)
- EVERFLOW 5/8" Flare Union Pipe Fitting; Brass (F42-58)
- LEGRIS All Metal Push to Connect Fitting (3804 08 00)
- Ermeto Flared Tube Fittings