Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE06LR1/4CFX
Zoro # G004260728
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side A Connection Type BSPP
- Overall Length 25 mm
- Fitting Side B Connection Type Compression
- Maximum Operating Pressure 4,568 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ermeto
- MFR # GE06LR1/4CFX
- Zoro # G004260728
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Overall Length | 25 mm |
Thread Size B | G 1/4 A |
Fitting Side B Tube Outer Diameter | 6 mm |
Thread Size A | G 1/4 A |
Threading Size | G 1/4 A x G 1/4 A |
For Tube Outside Diameter | 6 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side A Connection Type | BSPP |
Fitting Side B Connection Type | Compression |
Maximum Operating Pressure | 4,568 psi |
System of Measurement | Metric |
Application | Gases, Oils |
Series | Ermeto DIN |
Fitting Material | Steel |
Fitting Shape | Adapter |
End Connection Type | Compression, Threaded |
Connection Type | BSPP x Compression |
For Tube OD | 6 mm |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 6 mm, Maximum Operating Pressure 4,568 psi, Overall Length 25 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 1/4 A, Thread Size B G 1/4 A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" NL PRESS x MNPT ELBOWS (450-904P)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 4" Pipe Size (BULK-PF-198)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 75m, PK20 (KO75K2S-75)
- T&S BRASS Manual Single Hole Mount, 1 Hole Pre-Rinse Add-On Faucet, Chrome (B-0155)
- AIRWAY 5/16" JIC 316 SS Cap (0304C-05SS)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-8)
- MEC Gas Fitting Pol x 5/8 in. Male Flare (ME356)
- ZORO SELECT 3/4" x 3/8" Low Lead Brass Female Coupling (704046-0612)
- PARKER Flare Fittings, Brass, 1-3/8 (1F-8-12)
- ZORO SELECT Male Connector, 5/16 In., 1/8 In., PK10 (5RKZ0)
- PARKER Male Elbow, Flare x MNPT, PK10 (159F-10-8)
- Ermeto Flared Tube Fittings