Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE06LL1/8NPTCFX
Zoro # G204260696
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Overall Length 28 mm
- Application Gases, Oils
- Fitting Side B Tube Outer Diameter 6 mm
- Fitting Side A Connection Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE06LL1/8NPTCFX
- Zoro # G204260696
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Overall Length | 28 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Thread Size A | 1/8-27 |
Threading Size | 1/8-27 |
For Tube Outside Diameter | 6 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Application | Gases, Oils |
Fitting Side A Connection Type | NPTF |
Fitting Material | Steel |
Series | Ermeto DIN |
System of Measurement | Metric |
Maximum Operating Pressure | 1,450 psi |
For Tube OD | 6 mm |
Fitting Shape | Adapter |
Connection Type | NPTF |
Fitting Body Material | Steel |
End Connection Type | Threaded |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 6 mm, Maximum Operating Pressure 1,450 psi, Overall Length 28 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1/8-27, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 3" 304 SS NIPPLE (304-124)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- AMERICAN FILTER CO AFC Brand AFC-RF-M2, Compatible to Maytag UKF-8001 Refrigerator Water Filters (1PK) Made by AFC (UKF-8001-AFC-RF-M2-1-72473)
- ZORO SELECT 1" FNPS Galvanized Merchant Coupling (61105)
- EVERFLOW 1/4" Flare x 1/8" FIP Reducing Adapter Pipe Fitting; Brass (F46R-1418)
- PARKER 1/4" Flare x Solder Brass Adapter 10PK (43F-4-4)
- PARKER Flare Fittings, Brass, 2-21/32 (VS149F-8-8)
- MARSH EXCEL 0.25 in. Inverted Flare Adapter (M6E-ME2132P)
- PARKER Flare Fittings, Brass, 1-9/16 (L48F-10-6)
- EVERFLOW 5/8" x 1/2" Flare Reducing Union Pipe Fitting; Brass (F42R-585812)
- AIRWAY 5/16" Flare x O-Ring Boss 316 SS Male Connector (6400-0505SS)
- Ermeto Tube Fittings