Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GAI28LRCFX
Zoro # G104260635
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Thread Size A G 1
- Series Ermeto DIN
- System of Measurement Metric
- Maximum Operating Pressure 2,320 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GAI28LRCFX
- Zoro # G104260635
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Thread Size A | G 1 |
Overall Length | 55 mm |
Fitting Side B Tube Outer Diameter | 28 mm |
For Tube Outside Diameter | 28 mm |
Threading Size | G 1 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Series | Ermeto DIN |
System of Measurement | Metric |
Maximum Operating Pressure | 2,320 psi |
Fitting Side B Connection Type | Compression |
Application | Gases, Oils |
Fitting Side A Connection Type | BSPP |
Fitting Material | Steel |
Fitting Body Material | Steel |
End Connection Type | Compression, Threaded |
For Tube OD | 28 mm |
Connection Type | BSPP x Compression |
Fitting Shape | Adapter |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 28 mm, Maximum Operating Pressure 2,320 psi, Overall Length 55 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 1, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 2-Way (77CLF10401A)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 55/64" Thread Size, Polished Chrome, Metal (013306-0020A)
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40704)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNI02)
- PARKER 5/16" Flare Brass Union 10PK (42F-5)
- PARKER 5/8" Copper Seal Bonnet PK 10 (3GF-10)
- LEGRIS Metric Push-to-Connect Fitting (3188 12 00)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Forged Nut (704018-06)
- ANDERSON METALS Nut Flare Space Heater 3/8 (54800-06)
- EVERFLOW 1/2" Flare 90° Elbow Pipe Fitting; Brass (F55-12)
- WEATHERHEAD 1/4" Brass 90 Degree Elbow (402X4X4)
- Ermeto Tube Fittings