Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GAI20SRCFX
Zoro # G004260643
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Material Steel
- Overall Length 56 mm
- Fitting Side B Tube Outer Diameter 20 mm
- Fitting Side A Connection Type BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GAI20SRCFX
- Zoro # G004260643
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Overall Length | 56 mm |
Fitting Side B Tube Outer Diameter | 20 mm |
Thread Size A | G 3/4 |
For Tube Outside Diameter | 20 mm |
Threading Size | G 3/4 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Material | Steel |
Fitting Side A Connection Type | BSPP |
Series | Ermeto DIN |
Maximum Operating Pressure | 4,568 psi |
Fitting Side B Connection Type | Compression |
System of Measurement | Metric |
Application | Gases, Oils |
Fitting Shape | Adapter |
For Tube OD | 20 mm |
Fitting Body Material | Steel |
Connection Type | BSPP x Compression |
End Connection Type | Compression, Threaded |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 20 mm, Maximum Operating Pressure 4,568 psi, Overall Length 56 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 3/4, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Fimco 7527120 4.5 GPM High-Flo Sprayer Pump (7527120)
- MOON AMERICAN Angle Valve, 1.5 In FNPTxMNH, Brass, Rising (170-1521)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02039)
- WATTS Hose Connection Vacuum Breaker, 3/4 in. (LF8BC)
- EVERFLOW 1/2" x 1/4" Flare Reducing Union Pipe Fitting; Brass (F42R-121214)
- PARKER 5/16" Flare Brass Union 10PK (42F-5)
- PARKER 1/4" Copper Seal Bonnet PK 10 (3GF-4)
- MIDWEST FASTENER .559" x 3/4" 18-8 Stainless Steel Tube Inserts 3PK (35734)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 06 19)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0608)
- EVERFLOW 5/8" x 3/8" Flare Reducing Union Pipe Fitting; Brass (F42R-585838)
- Ermeto Flared Tube Fittings